Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe PolarPack™ Foam Bricks

Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.

Supplier:  Sonoco™ FPP20

 View more versions of this product

Catalog No. 03-600-253


Description

Description

Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.

  • Provide refrigeration for transport of food, pharmaceuticals, and medical products.
  • Gel will phase change at 0° C.
  • PolarPack Foam Bricks maintain designated packing configurations throughout the trip.
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    24/Cs.
    20 oz.
    7 x 5 x 1 in. (17.8 x 12.7 x 2.5 cm)
    0°C
    PolarPack Foam Brick
    567 g
    Semi-rigid Foam
    Non-mechanical refrigeration
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.