Learn More
Sonoco™ ThermoSafe™Tall US Pallet Shippers
Complete Pallet Solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high-value life science products. Customize the temperature coverage/duration you need.
Supplier: Sonoco™ SPSRSR
Description
Featuring more temperature options, fewer packing components, and easy assembly, these pallet solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high value life science products.
- Pre-qualified for refrigerated, frozen, and CRT temperatures
- Tall pallet size is optimized for wide-body aircraft and can be used in North American trucks
- Fewer packing components for easy assembly
Tall US Pallet Shippers can be customized to provide the temperature coverage and duration that meets your needs. Order one Pallet Shell (SPS) and the following Refrigerant Sleeves:
- For <−20°C for 48 hrs duration or <−15°C for 120 hrs duration: Order one Frozen refrigerant sleeve (SPS-FS)
- For 2–8°C for 96 hrs duration or 1–10°C for 144 hrs duration: Order Refrigerated refrigerant sleeves (1 of SPS-RSR and 1 of SPS-RSF)
- For 15–25°C for 72 hrs duration or 10–30°C for 120 hrs duration: Order one CRT refrigerant sleeve (SPS-CRT)

Specifications
32/Cs. | |
Wide-body aircraft (optimized), North American trucks | |
Refrigerated | |
96 hr. (2–8°C) to 144 hr. (1–10°C) |
Pallet Shell | |
Tall US Pallet | |
Refrigerant Sleeves | |
2° to 8°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.