Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™Tall US Pallet Shippers
GSA_VA

Complete Pallet Solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high-value life science products. Customize the temperature coverage/duration you need.

Supplier:  Sonoco™ SPSCRTS

 View more versions of this product

Catalog No. 03-600-216


Only null left
Add to Cart

Description

Description

Featuring more temperature options, fewer packing components, and easy assembly, these pallet solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high value life science products.

  • Pre-qualified for refrigerated, frozen, and CRT temperatures
  • Tall pallet size is optimized for wide-body aircraft and can be used in North American trucks
  • Fewer packing components for easy assembly

Tall US Pallet Shippers can be customized to provide the temperature coverage and duration that meets your needs. Order one Pallet Shell (SPS) and the following Refrigerant Sleeves:

  • For <−20°C for 48 hrs duration or <−15°C for 120 hrs duration: Order one Frozen refrigerant sleeve (SPS-FS)
  • For 2–8°C for 96 hrs duration or 1–10°C for 144 hrs duration: Order Refrigerated refrigerant sleeves (1 of SPS-RSR and 1 of SPS-RSF)
  • For 15–25°C for 72 hrs duration or 10–30°C for 120 hrs duration: Order one CRT refrigerant sleeve (SPS-CRT)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

42/Cs.
Wide-body aircraft (optimized), North American trucks
Controlled Room Temperature materials
72 hr. (15–25°C) to 120 hr. (10–30°C)
Pallet Shell
Tall US Pallet
Refrigerant Sleeves
15° to 25°C
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.