Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ US Pallet Shippers, Refrigerated
GSA_VA

Catalog No. 03600207 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Capacity (Metric):
155 L
441 L
1196 L
Series:
Summer
Winter
Duration:
4 day
5 day
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Series Duration
03-600-207 155 L Summer 5 day
03-600-208 155 L Winter 5 day
03-600-209 1196 L Summer 5 day
03-600-210 1196 L Winter 5 day
03-600-211 441 L Summer 4 day
03-600-212 441 L Winter 4 day
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-600-207 Supplier Sonoco™ Supplier No. GPSRHS
Add to Cart
Add to Cart

Complete Pallet Solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high-value life science products. Available in a variety of sizes and durations.

Featuring reliable temperature control, fewer packing components, and easy assembly, these pallet solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high value life science products.

  • Pre-qualified for refrigerated temperatures (2–8°C) for 4 or 5 day duration
  • Optimized sizes for narrow-body and wide-body aircraft and North American trucks
  • Fewer packing components for easy assembly

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Applications Narrow-body aircraft (height maximized)
Size Half US Pallet
Series Summer
Type Pallet Shipper
Dimensions (L x W x H) Exterior 48 x 40 x 30 in.
Weight (English) 209 lb.
Duration 5 day
Weight (Metric) 95 kg
Dimensions (D x W x H) Interior 35 x 30 x 9 in.
Capacity (Metric) 155 L
Temperature Range (Metric) 2° to 8°C
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.