Learn More
MP Biomedicals Thiamine Control Diet, Modified, Powder
Contains MP Bio's vitamin diet fortification mixture to supply normal levels of thiamine.
Supplier: MP Biomedicals 0296041920
Description
Contains MP Bio's vitamin diet fortification mixture to supply normal levels of thiamine.

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.