Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Thiamine Deficient Diet, Modified, Pellet
Thiamine deficiencies can cause loss of appetite, fatigue and irritability.
Supplier: MP Biomedicals 0296016520
Description
Thiamine deficiencies can cause loss of appetite, fatigue and irritability.

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction