Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Thick Walled Mortar and Pestle Set
SCI_ED

Catalog No. S39832 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
70 mL
150 mL
400 mL
750 mL
1900 mL
Diameter (Metric) Outer:
7 cm
8.2 cm
9 cm
13.5 cm
17 cm
21 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer
S39832 400 mL 13.5 cm
S39830 50 mL 7 cm
S39831 150 mL 9 cm
S39833 750 mL 17 cm
S27075 70 mL 8.2 cm
S89317 1900 mL 21 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S39832 Supplier Eisco™ Supplier No. CH0541E
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Thick Walled Mortar and Pestle Set is made from lab quality porcelain and feature a thick wall design, flat bottom, unglazed grinding surfaces for efficient grinding, and spout for easy pouring.

  • Made from lab quality porcelain
  • Thick wall design
  • Outside of mortar and handle of pestle is glazed
  • Inner bowl and pestle end are not glazed
  • Spout for easing pouring
  • Flat bottom for stability

Specifications

Autoclavable Autoclavable
Diameter (English) Outer 5.32 in.
Diameter (Metric) Outer 13.5 cm
Product Type Mortar and Pestle
Material Porcelain
For Use With (Application) Grinding
Height (English) 3.3 in.
Height (Metric) 8.4 cm
Includes Mortar, Pestle
Length (Metric) 16.5 cm
Length (English) 6.5 in.
Finish Glazed Outer
Capacity (Metric) 400 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.