Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo™ Thin Wall Hypodermic Needle

Catalog No. 22037224 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-037-224 22 G 1 in.
22-037-226 23 G 1.5 in.
22-037-227 18 G 1 in.
22-037-230 23 G 1 in.
22-037-231 20 G 1 in.
22-037-232 25 G 1 in.
22-037-233 25 G 0.62 in.
22-037-234 22 G 1.5 in.
22-037-235 21 G 1.5 in.
22-037-236 18 G 1.5 in.
22-037-237 19 G 1 in.
22-037-238 20 G 1.5 in.
22-037-239 21 G 1 in.
22-037-229 19 G 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 22-037-224 Supplier Terumo™ Supplier No. NN2225R
Add to Cart
Add to Cart
This item is not returnable. View return policy

Terumo needles are known worldwide for their sharpness and double-bevel design.

  • This attention to detail enables Terumo needles to penetrate skin with less force, which can mean greater comfort for patients.

Specifications

Material Stainless Steel, Plastic (Hub)
Description Thin Wall Hypodermic Needle
Needle Gauge 22 G
Length (English) Needle 1 in.
Product Type Hypodermic Needle
Disposable Single-use
Length (Metric) Needle 25.4 mm
Needle Point Style Beveled
For Use With (Equipment) Syringe
Connection Type Removable
Graduated No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.