Learn More
Description
- This attention to detail enables Terumo needles to penetrate skin with less force, which can mean greater comfort for patients.
Specifications
Specifications
| Material | Stainless Steel, Plastic (Hub) |
| Description | Thin Wall Hypodermic Needle |
| Needle Gauge | 25 G |
| Length (English) Needle | 0.62 in. |
| Product Type | Hypodermic Needle |
| Disposable | Single-use |
| Length (Metric) Needle | 15.7 mm |
| Needle Point Style | Beveled |
| For Use With (Equipment) | Syringe |
| Connection Type | Removable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.