Learn More
Description
- Clear polystyrene housing with sealed PET capillary pore membrane
- Hanging geometry provides protection to lower compartment cell layer
- Simplified pipetting due to self-lift geometry
- Eccentric in-well positioning allows unequalled access to lower compartment
- Available in 6, 12 and 24 well format
Specifications
Specifications
| Culture Area | 452.4 mm2 |
| Material | Polystyrene |
| Volume (Metric) Working | 2.0 to 4.15 mL |
| Pore Density | 2 x 106 pores/cm2 |
| Pore Size | 1.0 μm |
| Sterility | Sterile |
| No. of Wells | 6 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.