Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One ThinCert™ Tissue Culture Inserts

Catalog No. 07000399 Shop All Greiner Bio-One Products
Change view
Click to view available options
Pore Size:
0.4 μm
1.0 μm
3 μm
3.0 μm
8.0 μm
No. of Wells:
6
12
24
Pore Density:
0.15 x 106 pores/cm2
0.6 x 106 pores/cm2
1 x 108 pores/cm2
2 x 106 pores/cm2
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size No. of Wells Pore Density
07-000-399 3.0 μm 6 2 x 106 pores/cm2
07-000-647 3 μm 6 0.6 x 106 pores/cm2
07-000-648 0.4 μm 6 1 x 108 pores/cm2
07-000-676 3 μm 24 2 x 106 pores/cm2
07-000-677 0.4 μm 24 1 x 108 pores/cm2
07-000-690 0.4 μm 12 2 x 106 pores/cm2
07-000-388 0.4 μm 12 1 x 108 pores/cm2
07-000-389 1.0 μm 12 2 x 106 pores/cm2
07-000-390 3.0 μm 12 0.6 x 106 pores/cm2
07-000-391 3.0 μm 12 2 x 106 pores/cm2
07-000-392 8.0 μm 12 0.15 x 106 pores/cm2
07-000-394 1.0 μm 24 2 x 106 pores/cm2
07-000-395 3.0 μm 24 0.6 x 106 pores/cm2
07-000-398 1.0 μm 6 2 x 106 pores/cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 07-000-399 Supplier Greiner Bio-One Supplier No. 657631
Add to Cart
Add to Cart
This item is not returnable. View return policy

Research tool for transport, co-culture, migration and invasion studies. Greiner Bio-One ThinCert™ Tissue Culture Inserts provides improved cell adhesion due to physical surface treatment.

  • Clear polystyrene housing with sealed PET capillary pore membrane
  • Hanging geometry provides protection to lower compartment cell layer
  • Simplified pipetting due to self-lift geometry
  • Eccentric in-well positioning allows unequalled access to lower compartment
  • Available in 6, 12 and 24 well format
TRUSTED_SUSTAINABILITY

Specifications

Culture Area 452.4 mm2
Material Polystyrene
Volume (Metric) Working 2.0 to 4.15 mL
Pore Density 2 x 106 pores/cm2
Pore Size 3.0 μm
Sterility Sterile
No. of Wells 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.