Learn More
Description
Recommended Storage
2°C to 8°C, Following reconstitution, aliquot and freeze (−20°C). Stock solutions are Stable for up to 6 months at −20°C
Specifications
Specifications
| Color | White |
| Packaging | Glass Bottle |
| Quantity | 10 g |
| Physical Form | Powder |
Safety and Handling
| Recommended Storage | 2°C to 8°C, Following reconstitution, aliquot and freeze (−20°C). Stock solutions are Stable for up to 6 months at −20°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.