Learn More
MSC Thomas & Betts™ Nylon Cable Tie
Description
Nylon has a low moisture absorption rate and conforms well to both wet and dry environments. it is used for general purpose applications and is resistant to chemicals, greases and oils.
Compliance
UL Recognized File E4905
Specifications
Specifications
| Product Type | Cable Tie |
| Color | Natural |
| Quantity | 100/Pk. |
| Material | Nylon |
| Tensile Strength (English) | 30 lb. |
| Dimensions (L x W) | 5.6 x 0.13 in. |
| Thickness (English) | 0.048 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.