Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Thread Cleaning Pick
SDP

Catalog No. 19174202 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Diameter (Metric):
6 mm
10 mm
13 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
19-174-202 10 mm
19-174-201 6 mm
19-174-203 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-174-202 Supplier Ampco Supplier No. P22
Add to Cart
Add to Cart

Precision tool used for cleaning of threaded holes and studs.

  • Made of beryllium copper
  • Comes with lifetime warranty
  • Made in the USA.
  • 10 in. in length.

Specifications

Product Type Thread Cleaning Pick
Length (English) 10 in.
Diameter (Metric) 10 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.