Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Three Neck Half-Jacketed Flask
GREENER_CHOICESDP

Catalog No. 31502168 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 L
Description:
Stopcock Material: Glass
Stopcock Material: Teflon™
Standard Taper Joint:
Center: 24/40; Side: 24/40
Center: 29/42; Side: 24/40
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Description Standard Taper Joint
31-502-168 500 mL Stopcock Material: Teflon™ Center: 24/40; Side: 24/40
31-502-166 1 L Stopcock Material: Teflon™ Center: 24/40; Side: 24/40
31-502-170 1 L Stopcock Material: Teflon™ Center: 29/42; Side: 24/40
31-502-167 1 L Stopcock Material: Glass Center: 24/40; Side: 24/40
31-502-171 1 L Stopcock Material: Glass Center: 29/42; Side: 24/40
31-502-172 500 mL Stopcock Material: Teflon™ Center: 29/42; Side: 24/40
31-502-169 500 mL Stopcock Material: Glass Center: 24/40; Side: 24/40
31-502-173 500 mL Stopcock Material: Glass Center: 29/42; Side: 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 31-502-168 Supplier Synthware™ Supplier No. F634500
Add to Cart
Add to Cart

Jacketed body to allow circulation of heating or cooling liquid. Flask also has a outlet on the bottom.

  • Round bottom flask with standard taper outer joints on the center and vertical
    side necks
  • Heavy wall design
  • Lower half of the flask is jacketed with two hose connections for circulation of heating or cooling liquid
  • Lower outlet has a 2 mm straight bore glass or PTFE stopcock

Specifications

Color Clear
Description Stopcock Material: Teflon™
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Standard Taper Joint Center: 24/40; Side: 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.