Learn More
Neese Three-Piece Acid Suit

Description
- Constructed of heavyweight 13 oz. (368g) PVC/polyester knit coated on both sides
- Jacket is a minimum of 30 in. long (76cm) with adjustments for various sizes
- Stand-up collar with snaps to allow for detachable hood
- Double welded seams
- Storm flap conceals dielectric snaps
- Flame retardant
Specifications
Specifications
| Color | Green |
| Hood Type | Detached |
| Material | Polyester, PVC |
| Size | 2X-Large |
| Cuff Style | Elastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.