Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Three-Piece Economy Rainsuit
SDP

Catalog No. 19168350C
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-168-350C Large
19-168-350H 5X-Large
19-168-350G 4X-Large
19-168-350E 2X-Large
19-168-350I 6X-Large
19-168-350D X-Large
19-168-350B Medium
19-168-350F 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-168-350C Supplier Neese Supplier No. 10160551YELL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Basic visibility at a lower cost

  • Made of heavyweight 35mm vinyl on polyester with heat-sealed seams
  • Jacket features two covered pockets, storm flap, nonconductive snaps on front and sleeve, vented back and underarm
  • Detachable hood
  • Bib-style trousers feature safety fly and take-up snaps on ankles
  • Yellow

Specifications

Color Yellow
Hood Type Detached
Material Polyester, Vinyl
Size Large
Size (English) Chest 60 to 62 in.
Size (Metric) Chest 152.4 to 157.4cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.