Learn More
Neese Three-Piece Economy Rainsuit

Description
- Made of heavyweight 35mm vinyl on polyester with heat-sealed seams
- Jacket features two covered pockets, storm flap, nonconductive snaps on front and sleeve, vented back and underarm
- Detachable hood
- Bib-style trousers feature safety fly and take-up snaps on ankles
- Yellow
Specifications
Specifications
| Color | Yellow |
| Hood Type | Detached |
| Material | Polyester, Vinyl |
| Size | 4X-Large |
| Size (English) Chest | 60 to 62 in. |
| Size (Metric) Chest | 152.4 to 157.4cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.