Learn More
Poltex Three Pocket Multi Disp Mount

Description
Multi-function unit holds a combination of tissues, masks, wipe bags, etc. Choose from magnet mount, VHB tape mount, or wall mount.
- Durable, cleanable PETG construction
- VHB tape mount (very high bond tape included)
- Wall mount (screws and anchors included)
- Magnet mount (powerful magnets included)
Specifications
Specifications
| Includes | Screws and Anchors for Mounting |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| For Use With (Application) | Dispenser |
| Holds | Earloop Masks |
| Width (English) | 5.8 in. |
| Width (Metric) | 14.7 cm |
| Material | PETG |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.