Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Three-Way Angle Connecting Adapter, Standard Taper Joint
GREENER_CHOICE

Catalog No. 153234 Shop All Corning Products
Change view
Click to view available options
Overall Length (English):
4.13 in.
6.29 in.
Cone Size:
Two 19/22 Inner Bottom/Outer Top
Two 24/40 Inner Bottom/Outer Top
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English) Cone Size
15-323-4 6.29 in. Two 24/40 Inner Bottom/Outer Top
15-323-4B 4.13 in. Two 19/22 Inner Bottom/Outer Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Because of variations in conditions, glassware cannot be guaranteed against breakage under vacuum or pressure. Adequate precautions should be taken to protect personnel who are doing such work.
Catalog No. 15-323-4 Supplier Corning™ Supplier No. 900024
Add to Cart
Add to Cart
Because of variations in conditions, glassware cannot be guaranteed against breakage under vacuum or pressure. Adequate precautions should be taken to protect personnel who are doing such work.

Three-way connecting tube with side arm placed at 75° angle from lower joint

The sidearm is at an angle approximately 75° from the lower joint. The lower end and sidearm are equipped with inner joints, and the upper end with an outer joint. All joints on each tube are of the same size.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass (3.3)
Overall Length (English) 6.29 in.
Overall Length (Metric) 16 cm
Cone Size Two 24/40 Inner Bottom/Outer Top
Arm Angle 75°
Product Type Tube Adapter
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.