Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Ticker Timer Tape
SCI_ED

Catalog No. S12950 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
50 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S12950 50 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S12950 Supplier Eisco™ Supplier No. PH0353B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Ticker Timer Tape is replacement paper tape to be used with ticker timers.

  • 50 meters of paper tape
  • To be used with ticker timers

Specifications

Product Type Ticker Tape Timer
Material Paper
For Use With (Equipment) Ticker timers
Length (English) 164 ft.
Length (Metric) 50 m
Width (English) 0.6 in.
Width (Metric) 15 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.