Learn More
Description
These Lab Coats feature a vibrant tie-dyed pattern.
- Knee length coats are made of easy care 100% cotton.
- Coats feature one upper left breast pocket, two roomy lower pockets, side slit openings, and a sewn-down back belt.
- Available in five sizes.
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | Polycotton |
| Color | Tie-dye |
| Closure Type | Buttons |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Light Liquid Splash |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

