Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Timestrip™ Blood Temp 10, Blood Bag Temperature Indicator

Catalog No. 21200299
Change view
Click to view available options
Temperature Range (Metric):
2°C to 10°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
21-200-299 2°C to 10°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-200-299 Supplier PDC Supplier No. BLOODTEMP10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Timestrip™ Blood Temp 10 blood temperature indicator helps enhance your existing quality control process for blood transportation.

  • Simple Quality Assurance for Blood Transportation and Storage
  • Timestrip™ Blood Temp 10 monitors real-time temperature of the blood and clearly indicates when 10°C temperature has been breached
  • Ensure Regulatory Compliance: AABB Standards for Blood Banks and Transfusion Services and the FDA's CFR 600.15(a) for monitoring temperature of whole blood during transportation and storage
  • Easy to use: With simple, push-button activation, the indicator requires no special conditioning prior to use for cost-effective monitoring
  • Maintain quality control and assurance in blood transportation and storage
  • Real-time data to make quick, safe decisions
  • Size of Label: 1.25 x 0.75 in.
  • Temp Accuracy: ±0.5°C (±1°F)
  • Quantity: 100/Box

Specifications

Width (English) 0.75 in.
Product Type Blood Temp Indicator
Length (English) 1.25 in.
Temperature Range (English) 36°F to 43°F
Temperature Range (Metric) 2°C to 10°C
Calibrated Factory Calibrated
For Use With (Equipment) Blood Bags
Accuracy ±0.5°C (±1°F)
Subdivision 1°C
Display Analog
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.