Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Timestrip™ Indicators

Catalog No. 111009827 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Type:
1 Hour
6 Month
Quantity:
500/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity
11-100-9827 1 Hour 500/Pk.
11-100-9824 6 Month 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9827 Supplier MilliporeSigma™ Supelco™ Supplier No. 89148500EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Simple, visual reminders for any time driven event

  • Small, self-adhesive labels that can be attached to or integrated into a product or device
  • Use to monitor elapsed time
  • Indicates when key time markers and/or a pre-defined elapsed time has been reached
  • Manual activation button on top
  • A colored line appears to show when it is armed
  • Color progresses along time markers in the viewing window
  • Non-toxic, polymeric assembly multilayer
  • Aluminum-plastic laminate encapsulating colored oils
  • Time Accuracy: ±15% (under isothermal conditions)
  • Limited shelf life, use by expiration date on label
  • Recommended Storage: room temperature
  • Produced under ISO 9001:2008
  • Irreversible, single use
TRUSTED_SUSTAINABILITY

Specifications

Type 1 Hour
Material Aluminum/Plastic
Description 1 Hour Run-Out Window (Calibrated (at 22°C))
Size (Metric) 32 x 19 mm
For Use With (Application) Indicating When a Key Time Marker or Pre-Defined Elapsed Time Has Been Reached
Operating Temperature (English) 72°F
Operating Temperature (Metric) 22°C
Quantity 500/Pk.

Timestrip is a registered trademark of Timestrip Limited

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.