Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Timestrip™ PLUS Indicators

Catalog No. 111010142 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Type:
12 Hr/25°C
48 Hr/8°C
8 Hr/8°C
8°CHr/ to 20°C
Quantity:
100/Pk.
500/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity
11-101-0142 12 Hr/25°C 100/Pk.
11-100-4367 8°CHr/ to 20°C 100/Pk.
11-100-7785 8 Hr/8°C 500/Pk.
11-100-7786 48 Hr/8°C 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0142 Supplier MilliporeSigma™ Supelco™ Supplier No. 92451100EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Record elapsed time at or above a specified temperature threshold in a simple and quick way

  • Small, self-adhesive labels that can be attached to or integrated into a product or device
  • Manual activation button on top
  • On window turns blue to confirm it is armed
  • Blue color appears in the viewing window if a breach of the threshold temperature has occurred
  • Cumulative duration of all breaches is shown by progress of blue dye along time markers
  • Limited shelf life, use by expiration date on the label
  • Time Accuracy: ±15% (under isothermal conditions)
  • Recommended Storage: room temperature
  • Produced under ISO 9001:2008
  • Irreversible, single use
TRUSTED_SUSTAINABILITY

Specifications

Type 12 Hr/25°C
Material Aluminum/Plastic
Description 12 Hour Run-Out Window (Calibrated (at 27°C))
Size (Metric) 40 x 19 mm
For Use With (Application) Recording Elapsed Time at or Above a Specified Temperature Threshold
Operating Temperature (English) 77°F
Operating Temperature (Metric) 25°C
Quantity 100/Pk.

Timestrip Plus is a trademark of Timestrip Limited

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.