Learn More
Description
Economical, durable garments ideal for workers in agriculture, general industry, municipalities and construction.
- Lightweight coating is durable and stays supple in cold temperatures
- Non-woven lining absorbs moisture for all day comfort
- Batwing sleeve construction and generously cut for maximum freedom of movement
- Therm-O-Rad™ sealed seams for 100% waterproof protection
- Jacket features storm fly front and polar fleece thermal velour tip collar
- Overalls feature heavy duty snaps and suspender crossover
- All garments are mildew-resistant
Specifications
Specifications
| Closure Type | Heavy-duty Snap |
| Color | Yellow |
| Material | PVC, Polyester |
| Seam Type | Therm-O-Rad Sealed |
| Size | Medium |
| Suspender | Crossover |
| Construction | Non-woven Polyester |
| For Use With (Application) | Agriculture, general industry, construction and municipalities |
| Length (English) | 29 in. |
| Length (English) Inseam | 29 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.