Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ American Separates

Catalog No. 19022831 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Closure Type:
Heavy-duty Snap
Length (English):
28 in.
29 in.
30 in.
31 in.
32 in.
Length (Metric):
71 cm
73.6 cm
76.2 cm
78.7 cm
81.2 cm
Size:
Small
Medium
Large
X-Large
3X-Large
4X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Length (English) Length (Metric) Size
19-022831 Heavy-duty Snap 31 in. 78.7 cm X-Large
19-022-831B Heavy-duty Snap 32 in. 81.2 cm 3X-Large
19-022-831C Heavy-duty Snap 32 in. 81.2 cm 4X-Large
19-022828 Heavy-duty Snap 30 in. 76.2 cm Large
19-022829 Heavy-duty Snap 28 in. 71 cm Small
19-022830 Heavy-duty Snap 29 in. 73.6 cm Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-022831 Supplier Tingley™ Supplier No. O32007.XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

PVC on non-woven polyester

Economical, durable garments ideal for workers in agriculture, general industry, municipalities and construction.

  • Lightweight coating is durable and stays supple in cold temperatures
  • Non-woven lining absorbs moisture for all day comfort
  • Batwing sleeve construction and generously cut for maximum freedom of movement
  • Therm-O-Rad™ sealed seams for 100% waterproof protection
  • Jacket features storm fly front and polar fleece thermal velour tip collar
  • Overalls feature heavy duty snaps and suspender crossover
  • All garments are mildew-resistant

Specifications

Closure Type Heavy-duty Snap
Color Yellow
Material PVC, Polyester
Seam Type Therm-O-Rad Sealed
Size X-Large
Suspender Crossover
Construction Non-woven Polyester
For Use With (Application) Agriculture, general industry, construction and municipalities
Length (English) 31 in.
Length (English) Inseam 31 in.
Length (Metric) 78.7 cm
Length (Metric) Inseam 78.7 cm
Size (Metric) Waist 111.7 to 116.8 cm
Thickness 18 mil
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.