Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Comfort-Brite™ Rain Overalls

Catalog No. 191305815 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Waist:
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
57 in.
60 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
19-130-5815 Medium 46 in.
19-130-5814 Small 44 in.
19-130-5816 Large 48 in.
19-130-5819 3X-Large 54 in.
19-130-5818 2X-Large 52 in.
19-130-5817 X-Large 50 in.
19-130-5820 4X-Large 57 in.
19-130-5821 5X-Large 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-130-5815 Supplier Tingley™ Supplier No. O53129.MD
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Closure Type Fly Front with Snap
Color Fluorescent Orange, Red
Material PVC, Polyester
Seam Type Therm-O-Rad Sealed
Size Medium
Suspender Quick-release Buckles, Crossover
Construction 2-piece, waterproof RF/heat sealed lap construction
For Use With (Application) Utilities, telecommunications, construction, transportation, DOT's, municipalities, waste management, general industry
Includes 2 in. Silver reflective tape
Length (English) Inseam 29 in.
Length (Metric) Inseam 73.6 cm
Size (English) Waist 46 in.
Tape Type Silver reflective stripe
Certifications/Compliance ASTM D6413, ANSI ISEA 107 Class 3
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.