Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Eagle™ Polyurethane on Nylon Suits: Pants

Catalog No. 19120493C Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Waist:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
Size (Metric) Waist:
101.6 to 106.6 cm
111.7 to 116.8 cm
121.9 to 127 cm
132 to 137.1 cm
81.28 to 86.36 cm
91.4 to 96.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (Metric) Waist
19-120-493C Large 40 to 42 in. 101.6 to 106.6 cm
19-120-493F 3X-Large 52 to 54 in. 132 to 137.1 cm
19-120-493E 2X-Large 48 to 50 in. 121.9 to 127 cm
19-120-493B Medium 36 to 38 in. 91.4 to 96.5 cm
19-120-493D X-Large 44 to 46 in. 111.7 to 116.8 cm
19-120-493A Small - 81.28 to 86.36 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-120-493C Supplier Tingley™ Supplier No. P21107.LG
Add to Cart
Add to Cart
This item is not returnable. View return policy

Breathable polyurethane on nylon garments for all-day comfort and wear

Tingley's polyurethane on nylon suits are tough and generously cut to fit over the heaviest of work clothes.

  • Made of 200 denier nylon
  • Interior polyurethane coating and exterior durable water repellency coating for 100% waterproof protection
  • Stitched and taped seams, premium nonconductive and noncorrosive snaps and buckles and a storm fly front that seals out wind, rain and contaminants
  • Mildew resistant
  • Resistant to most hydrocarbon oils, organic acids, salts, alkalies and some organic solvents

Transportation, meat packing, utilities, municipalities and general industry.

Compliance

Breathable as per test method ASTM E96

Specifications

Size Large
Material Nylon, Polyurethane
Color Yellow
Size (English) Waist 40 to 42 in.
Size (Metric) Waist 101.6 to 106.6 cm
Item Description Includes snap-lock suspenders
WARNING: Cancer - www.P65Warnings.ca.gov

Not recommended in ketones, alcohols and certain solvents.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.