Learn More
Description
Lightweight and durable. Resists fats, oils, pine tars, gasoline, grease and a variety of other chemicals.
- Snag and abrasion resistant
- Heat sealed seams
- Batwing sleeve construction with a generous cut
- Therm-O-Rad™ sealed seams
- Heavy-duty snaps
- Mildew resistant
Order Info
Jackets are available in sizes Small to 4X. Contact your Fisher Safety Customer Service Representative for ordering information on sizes not shown.
Specifications
Specifications
| Size | 3X-Large |
| Product Type | Rain Jacket |
| Size (English) Waist | 56 to 58 in. |
| Length (English) Sleeve | 36 in. |
| Length (Metric) Sleeve | 91.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.