Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Iron Eagle™ Polyurethane Rain Jackets

Catalog No. 19999336A Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Medium
Large
2X-Large
3X-Large
Size (English) Waist:
40 to 42 in.
44 to 46 in.
52 to 54 in.
56 to 58 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
19-999-336A Large 44 to 46 in.
19-059-342 2X-Large 52 to 54 in.
19-059-343 3X-Large 56 to 58 in.
19-999-336B Medium 40 to 42 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-999-336A Supplier Tingley™ Supplier No. J22207.LG
Add to Cart
Add to Cart
This item is not returnable. View return policy

Extremely comfortable and flexible.

Lightweight and durable. Resists fats, oils, pine tars, gasoline, grease and a variety of other chemicals.

 

  • Snag and abrasion resistant
  • Heat sealed seams
  • Batwing sleeve construction with a generous cut
  • Therm-O-Rad™ sealed seams
  • Heavy-duty snaps
  • Mildew resistant

 

Order Info

Jackets are available in sizes Small to 4X. Contact your Fisher Safety Customer Service Representative for ordering information on sizes not shown.

Specifications

Size Large
Material Nylon
Color Gold
Closure Type Storm Fly Front
Coating Polyurethane
Seam Type Therm-O-Rad™ sealed
Product Type Rain Jacket
Size (English) Waist 44 to 46 in.
Thickness 10 mil
Length (English) 31 in.
Length (English) Sleeve 34.5 in.
Length (Metric) 78.7 cm
Length (Metric) Sleeve 87.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.