Learn More
Specifications
Specifications
| Size | X-Large |
| Material | Neoprene, Nylon |
| Color | Yellow |
| Certifications/Compliance | ASTM D6413 |
| Construction | Fabric, Nylon |
| Coating | Neoprene |
| Seam Type | Stitched, taped |
| Resistance | Flame, mildew |
| Thickness | 0.3 mm |
| For Use With (Application) | Petrochemical, chemical, off shore drilling, mining, fishing and eorestry |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.