Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Magnaprene Neoprene Jackets

Catalog No. 19051838 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-051838 Small
19-087-014 Large
19-076282 Medium
19-022767 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-051838 Supplier Tingley™ Supplier No. J12207.SM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Size Small
Material Neoprene, Nylon
Color Yellow
Certifications/Compliance ASTM D6413
Construction Fabric, Nylon
Coating Neoprene
Seam Type Stitched, taped
Resistance Flame, mildew
Thickness 0.3 mm
For Use With (Application) Petrochemical, chemical, off shore drilling, mining, fishing and eorestry
Weight (English) 9 oz.
Weight (Metric) 0.25 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.