Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ PVC on Polyester Rainsuit: Jacket with Hood

Catalog No. 19022672 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Includes:
Jacket with Detachable Hood and Overalls
Jacket with attached hood
Jacket with detachable hood
Size:
Small
Medium
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Size
19-022672 Jacket with attached hood X-Large
19-069037 Jacket with attached hood 2X-Large
19-022670 Jacket with attached hood Medium
19-022678 Jacket with Detachable Hood and Overalls Small
19-022667 Jacket with detachable hood X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-022672 Supplier Tingley™ Supplier No. J53107.XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Versatile jacket, designed for general purpose applications. Designed for 100% waterproof protection, this rain jacket is generously cut for ease of movement and comfort.

With features such as electronically welded seams, detachable hood, snaps for adjustable fit, and snap front closure.

Specifications

Size X-Large
Material Polyester, PVC
Hood Type Attached
Size (English) Chest 48 to 50 in.
Size (Metric) Chest 121.92 to 127cm
Includes Jacket with attached hood
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.