Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Vision™ Rain Bib Overalls

Catalog No. 19366702 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (English) Inseam:
28 in.
29 in.
30 in.
31 in.
Size (English) Waist:
44 in.
46 in.
48 in.
50 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Inseam Size (English) Waist
19-366-702 Large 30 in. 48 in.
19-366-701 Medium 29 in. 46 in.
19-366-703 X-Large 31 in. 50 in.
19-366-700 Small 28 in. 44 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-366-702 Supplier Tingley™ Supplier No. O23122.LG
Add to Cart
Add to Cart
This item is not returnable. View return policy

Offer affordable, breathable, high visibility safety with polyurethane on 150 denier polyester construction.

ANSI/ISEA 107 compliant for high visibility and breathability. Use in environments where high visibility and breathability are desired for all-season safety and comfort.

Specifications

Closure Type Snap Fly
Color Fluorescent Yellow-Green
Material Polyester (150D)
Seam Type Taped
Size Large
Coating Polyurethane
Includes Hook and loop take-up straps at the leg cuffs, suspender straps with divider and quick release buckles
Length (English) Inseam 30 in.
Length (Metric) Inseam 76.2 cm
Size (English) Waist 48 in.
Size (Metric) Waist 121.9 cm
Tape Type 2 in. Silver reflective stripes
Thickness 7 mil
Certifications/Compliance ANSI ISEA 107 Class E, Level 2
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.