Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Vision Class 3 High-Visibility Overalls

Catalog No. 19366705 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Waist:
52 in.
54 in.
57 in.
60 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
19-366-705 3X-Large 54 in.
19-366-704 2X-Large 52 in.
19-366-706 4X-Large 57 in.
19-366-707 5X-Large 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-366-705 Supplier Tingley™ Supplier No. O23122.3X
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Closure Type Fly Front with Snap
Color Fluorescent Yellow-Green
Material Polyester, Polyurethane
Seam Type Stitched, Taped
Size 3X-Large
Suspender Quick-release Buckles, Crossover
Construction 2-piece, waterproof, double needle stitched and taped
For Use With (Application) For use in environments where high visibility and breathability are desired for wearer safety and comfort
Length (English) Inseam 33 in.
Length (Metric) Inseam 83.8 cm
Size (English) Waist 54 in.
Tape Type Silver reflective stripe
Thickness 7 mil
Waist Style Elastic waist with drawcord
Certifications/Compliance ANSI ISEA 107 Class 3
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.