Learn More
Description
- Made from exclusive stretch-rubber compound
- Protect against alcohol, and many organic acids, salts and alkalis
- Molded rubber button on 10 in. (25.4cm) boot styles for secure closure
- No hardware to tear out or conduct electricity
- No lining for easy decontamination
- Deep, slip-resistant treads
- Black
Specifications
Specifications
| Closure Type | Button |
| Color | Black |
| For Use With (Application) | Food processing, transportation, utilities, construction, general industry, municipalities, and agriculture |
| Height (English) | 10 in. |
| Material | Rubber |
| Size | Medium, 8 to 9.5 |
| Sole Features | Deep-cleated outsole |
| Resistant To | Chemicals, acids, alcohols |
| Waterproof | Yes |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.