Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Safetyflex Flame Resistant Jacket

Catalog No. 19056309 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-056-309 Small
19-022789 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-056-309 Supplier Tingley™ Supplier No. J41008.SM
This item is not returnable. View return policy

Specifications

Size Small
Material PVC, Polyester
Color Green
Certifications/Compliance ASTM D6413
Collar Type Hooded
Seam Type Therm-O-Rad™ sealed
Size (English) Chest 36 to 38 in.
Thickness 17 mil
Length (English) 29 in.
Length (English) Sleeve 33 in.
Length (Metric) 73.66 cm
Length (Metric) Sleeve 83.82 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.