Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Webdri™ Separates: Jackets, Attached Hoods

Catalog No. 19022813 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Product Type:
Hooded Rain Jacket
Jacket
Rain Jacket
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Product Type
19-022813 2X-Large Hooded Rain Jacket
19-820-223 X-Large Rain Jacket
19-022809 Large Hooded Rain Jacket
19-022810 Medium Hooded Rain Jacket
19-022812 X-Large Hooded Rain Jacket
19-022798 Small Jacket
19-022792 Large Jacket
19-820-225 3X-Large -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-022813 Supplier Tingley™ Supplier No. J31107.2X
Add to Cart
Add to Cart
This item is not returnable. View return policy

PVC on polyester-nylon

Apparel is especially suitable for food processing, transportation, construction, forestry and manufacturing environments. Polyester-nylon fabric coated with PVC. Nonwoven, high loft fabric is plied in two directions, then stitch bonded in nylon. This makes fabric exceptionally soft and allows moisture to dissipate inside garments. All separates are safety yellow.

  • Stays flexible in cold temperatures and has high resistance to oils
  • All seams are sealed with a Therm-O-Rad™ molecular bond making seams waterproof for the life of the garment
  • All fasteners are nickel and brass coated with plastic guaranteed for the life of the garment
  • Garments withstand heavy wear and laundering
Jackets
  • Feature storm-fly snap front
  • Batwing sleeves allow maximum arm movement

Specifications

Size 2X-Large
Material Polyester, PVC
Color Yellow
Product Type Hooded Rain Jacket
Size (English) Chest 52 to 54 in.
Size (Metric) Chest 132 to 137 cm
Length (English) Sleeve 35.5 in.
Length (Metric) Sleeve 90 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.