Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Webdri™ Separates: Overalls, Snap Fly

Catalog No. 19022832 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Small
Large
X-Large
2X-Large
3X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-022832 Large
19-022835 X-Large
19-022834 Small
19-820-226 3X-Large
19-022836 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-022832 Supplier Tingley™ Supplier No. O31007.LG
Add to Cart
Add to Cart
This item is not returnable. View return policy

PVC on polyester-nylon

Apparel is especially suitable for food processing, transportation, construction, forestry and manufacturing environments. Polyester-nylon fabric coated with PVC. Nonwoven, high loft fabric is plied in two directions, then stitch bonded in nylon. This makes fabric exceptionally soft and allows moisture to dissipate inside garments. All separates are safety yellow.

  • Stays flexible in cold temperatures and has high resistance to oils
  • All seams are sealed with a Therm-O-Rad™ molecular bond making seams waterproof for the life of the garment
  • All fasteners are nickel and brass coated with plastic guaranteed for the life of the garment
  • Garments withstand heavy wear and laundering
Overalls
  • High bib and adjustable elasticized suspenders with snap-lock buckles
  • With plain or snap-fly front

Specifications

Closure Type Snap Fly
Color Yellow
Material PVC, Polyester
Size Large
Suspender Adjustable Elastic
Length (English) Inseam 30 in.
Length (Metric) Inseam 76.2 cm
Size (English) Waist 40 to 42 in.
Thickness 26 mil
Certifications/Compliance ASTM D6413
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.