Learn More
Description
Apparel is especially suitable for food processing, transportation, construction, forestry and manufacturing environments. Polyester-nylon fabric coated with PVC. Nonwoven, high loft fabric is plied in two directions, then stitch bonded in nylon. This makes fabric exceptionally soft and allows moisture to dissipate inside garments. All separates are safety yellow.
- Stays flexible in cold temperatures and has high resistance to oils
- All seams are sealed with a Therm-O-Rad™ molecular bond making seams waterproof for the life of the garment
- All fasteners are nickel and brass coated with plastic guaranteed for the life of the garment
- Garments withstand heavy wear and laundering
- High bib and adjustable elasticized suspenders with snap-lock buckles
- With plain or snap-fly front
Specifications
Specifications
| Closure Type | Snap Fly |
| Color | Yellow |
| Material | PVC, Polyester |
| Size | Small |
| Suspender | Adjustable Elastic |
| Length (English) Inseam | 28 in. |
| Length (Metric) Inseam | 71.1 cm |
| Size (English) Waist | 32 to 34 in. |
| Thickness | 26 mil |
| Certifications/Compliance | ASTM D6413 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.