Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tirrill Bunsen Burner with Gas Control

Catalog No. p-6838102 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
Natural Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
50-110-1233 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 50-110-1233 Supplier Eisco™ Supplier No. CH0095B
This item is not returnable. View return policy

Tirrill burners allow greater flexibility in the adjustment of the air-gas mixture

  • Maximum temperature of flame can reach 1550°C
  • Allows adjustment of both the air supply and the gas supply
  • Adjustable air ports regulate the air supply and brass needle valve regulates the gas supply
  • Accepts burner tubing of 9mm inside diameter

  • Maximum temperature of flame can reach 1550°C
  • Allows adjustment of both the air supply and the gas supply
  • Adjustable air ports regulate the air supply and brass needle valve regulates the gas supply
  • Accepts burner tubing of 9mm inside diameter

Specifications

Product Type Tirrill Bunsen Burner
Gas Type Natural Gas
Length (English) 6 in.
Diameter (Metric) 13 mm
For Use With (Application) Heating, Sterilization and Combustion
Height (English) 4 in.
Height (Metric) 155 mm
Includes Gas Control
Max. Temperature (Metric) 1550°C
Weight (Metric) 1 kg
Width (English) 6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.