Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tirrill Bunsen Burner with Gas Control PROMO
SCI_ED

Catalog No. S13938FB25 Shop All Eisco Products
Click to view available options
Gas Type:
Natural Gas
This item is not returnable. View return policy

Catalog No. S13938FB25

Supplier: Eisco™ CH0095BS25

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tirrill burners allow greater flexibility in the adjustment of the air-gas mixture

  • Maximum temperature of flame can reach 1550°C
  • Allows adjustment of both the air supply and the gas supply
  • Adjustable air ports regulate the air supply and brass needle valve regulates the gas supply
  • Accepts burner tubing of 9 mm inside diameter

Specifications

Product Type Tirrill Bunsen Burner
For Use With (Equipment) Natural Gas
Gas Type Natural Gas
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Aluminum, Die Cast Zinc Alloy
Diameter (English) 0.38 in.
Diameter (Metric) 13 mm
For Use With (Application) Heating, Sterilization and Combustion
Height (English) 4 in.
Height (Metric) 155 mm
Includes Gas Control
Max. Temperature (Metric) 1550°C
Weight (Metric) 1 kg
Width (English) 6 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.