Learn More
Poltex Tissue Box Holder-4.5D

Description
- Clean and shiny acrylic holder for tissue boxes
- Comes in two sizes (2.2 in. and 5 in. deep)
- Two mounting methods (wall and powerful magnet)
- Constructed from durable 1/4 in. thick acrylic
- See image for dimensions
- Hardware not included for wall mount unit (-W). Customer must provide their own screw/anchor for their wall type.
Specifications
Specifications
| Product Type | Tissue Box Holder |
| Material | Acrylic |
| Mounting | Magnetic Mount |
| For Use With (Application) | Healthcare |
| For Use With (Equipment) | Tissue boxes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.