Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Tissue Forceps
SDP

Catalog No. 10000460 Shop All Stoelting Co Products
Change view
Click to view available options
Length (English):
4.5 in.
5 in.
5.5 in.
5.75 in.
6 in.
Model:
1 x 2 teeth
1 x 2 teeth, Delicate
2 x 3 teeth
3 x 4 teeth
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Model
10-000-460 5.75 in. 1 x 2 teeth
10-001-274 4.5 in. 1 x 2 teeth, Delicate
10-001-278 4.5 in. 2 x 3 teeth
10-000-458 4.5 in. 1 x 2 teeth
10-001-275 5 in. 1 x 2 teeth, Delicate
10-001-279 5 in. 2 x 3 teeth
10-001-280 5.5 in. 2 x 3 teeth
10-001-272 5.5 in. 1 x 2 teeth
10-000-459 5 in. 1 x 2 teeth
10-000-461 5 in. 3 x 4 teeth
10-001-277 6 in. 1 x 2 teeth, Delicate
10-001-281 6 in. 2 x 3 teeth
10-001-273 6 in. 1 x 2 teeth
10-001-285 6 in. 3 x 4 teeth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 10-000-460 Supplier Stoelting™ Supplier No. 5210869P
Add to Cart
Add to Cart

Tissue forceps with teeth for holding tissue during surgery.

Specifications

For Use With (Application) Neuroscience
Length (English) 5.75 in.
Model 1 x 2 teeth
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.