Learn More
Cenmed™ Tissue Forceps with Serrated Handle

Specifications
Specifications
| Product Type | Tissue Forceps |
| Autoclavable | Autoclavable |
| Color | Metallic |
| Disposable | Reusable |
| Finish | Stainless |
| For Use With (Application) | For grasping tissues in procedures |
| Grade | OR |
| Latex Free | Yes |
| Teeth Count | 1 x 2 |
| Dimensions (L x W) | 12 x 4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.