Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Titan II Non-Stretch Harness

Catalog No. 1030622 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Diameter (English):
1.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
10-306-22 1.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-306-22 Supplier Honeywell™ Supplier No. T4000FD/UAK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-stretch harness with sliding back D-ring, front D-ring, and mating buckle legs

  • Universal
  • Includes:
    • Harness
    • Sliding back D-ring
    • Front D-ring
    • Mating buckle legs
    • Chest and shoulder straps
    • Sub-pelvic strap

Specifications

Material Patented stretchable elastomer
Size Universal
Product Type Full body harness
Diameter (Metric) 44.45 mm
Length (English) 36 in.
Length (Metric) 914.4 mm
Diameter (English) 1.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.