Learn More
Thermo Scientific™ Titan2™ HPLC Syringe Filters
Description
- Color-coded housing allows for easy identification of membrane
- Most 30mm filters have a 1 micron glass pre-filter
- For sample volumes of 2 mL to 100 mL
- Retention volume <115 μL
- Maximum operating temperature: 100°C (autoclavable at 125°C for 15 minutes)
- Maximum operating pressure is approximately 100 psi
Specifications
Specifications
| Color | Purple |
| Material (Membrane) | Nylon |
| Pore Size | 0.20 μm |
| No. per Case | 500 |
| Product Line | Titan3 |
| Diameter (Metric) | 30 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.