Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Titan3™ Nylon (Polyamide) Syringe Filters
GSA_VA

Catalog No. 14823295
Catalog No. 14-823-295 Supplier Thermo Scientific™ Supplier No. 44525NC
Only null left
Add to Cart
Edge
Add to Cart

Helps to ensure more consistent and reliable results while protecting delicate instruments and prolonging column life. Thermo Scientific™ Titan3™ Nylon (Polyamide) Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.

  • Membrane of choice for analytical applications
  • Naturally hydrophilic with broad chemical resistance
  • Excellent flow rates and high-throughput loading
  • HPLC recommended
  • Able to filter solutions at temperatures up to 100°C

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Green
Material (Membrane) Nylon
Pore Size 0.45 μm
Product Line Titan3
Retention 1500/Cs.
Type Syringe Filter
Diameter (Metric) 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.