Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ TitroLine™ 5000 Autotitrator with Calibration Certificate

Catalog No. 15177860 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Volume (Metric) Sample:
20 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sample
15-177-860 20 mL
15-177-861 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-177-860 Supplier YSI™ Supplier No. 285230610
Add to Cart
Add to Cart
Request a Quote

The TitroLine™ 5000 is a very compact titrator for simple routine titrations. Just load the method and press the start button. GLP compliant results with titration curve can be documented on a connected printer or USB-memory stick.

Your first choice for simple automated titration is the TitroLine 5000 Automated Titrator which offers many advanced features that include:

  • Full color display that can be easily viewed from a distance and at extreme angles.
  • Pre-installed standard methods and up to five unique user methods.
  • Can program automated calculations and exportation to a printer or USB memory device
  • High resolution pH/mV-measurement input for pH-, ORP-, silver - and further mV-electrodes
  • Pt 1000 and NTC 30 temperature measurement input for automatic temperature compensation
  • Linear, dynamic, and equivalence/end point titration methods available.
  • ISO 8655 Certified (“C” certificate included)

The TitroLine 5000 has always been the first choice if you were looking for a very easy-to-use automatic titrator for any application. A special training or a deeper knowledge of automatic titration was not necessary to get precise and quick results. That and much more is exactly what the TitroLine™ 5000 stands for.

Not compatible with TitriSoft software.
Magnetic stirrer included. Other accessories and electrodes sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Points (ISE) 3
Calibration Points (pH) 3
Connector Types reference (1), temp (2), pH/mv Din./BNC (1).
Data Points pH, mV, temperature (C/F), volume (mL)
Display Type 0000,000..0.9999,999 mL, 0.005-0.025 mL (depending on dosing unit)
IP Rating EN 61326
Keypad The unit is operated usin.g the keys on the device itself, the controller TZ 3880 and optional PC-keyboard (USB)
Languages English, Dutch, French, Spanish, Polish, Russian, Japanese, Chin.ese, Korean, Turkish
Material Polypropylene
Power Supply 100 -240 V∼; 50/60 Hz, power in.put 30 VA
Range (ISE) -1900 to 1900 mV
Range (pH) -3 to 17 pH
Resolution (ISE) 0.1
Resolution (pH) 0.001
Volume (Metric) Sample 20 mL
Width (English) 5.3 in.
Depth (English) 8.1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.